Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4XL Polyester Break-Away Safety Vest

  • Mfr # 61244

  • Zoro # G8008701


product price: $11.15
/ea

Key Features

Color
Lime
ANSI Class
3
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61244
Zoro #
G8008701
UPC #
720609612441
Country of Origin
China

Dimensions

Size
4XL
Vest Size
4XL
Length
62 in

Details

Item
Safety Vest,Polyester,Break-Away,4XL
Color
Lime
ANSI Class
3
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape
Pockets
0-3
Reflective Stripe Location
Arms, Back, Chest, Waist
Number of Inside Pockets
2
Pocket Location
Inside waist
Number of Outside Pockets
0
Material Construction
Mesh Polyester
Fabric Construction
Mesh
Includes LED Lights
No
Total Number of Pockets
2
Reflective Stripe Color
Silver

Description

Safety Vest,Polyester,Break-Away,4XL, ANSI Class 3, Vest Size 4XL, Number of Pockets with Closure 2, Features Aware Lite Tape, Standards ANSI 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.