Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5XL Polyester Safety Vest

  • Mfr # 61245

  • Zoro # G8008695


product price: $12.29
/ea

Key Features

Color
Lime
Material
100% Polyester Mesh
Standards
ANSI 107 Class 3
Features
5 Point Break-Away Vest; Hook & Loop Front Closure; 2 Interior Waist Pockets with Hook & Loop Closure
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61245
Zoro #
G8008695
UPC #
720609612458
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Safety Vest,Polyester,Break-Away,5XL
Color
Lime
Material
100% Polyester Mesh
Standards
ANSI 107 Class 3
Features
5 Point Break-Away Vest; Hook & Loop Front Closure; 2 Interior Waist Pockets with Hook & Loop Closure
Number of Pockets with Closure
2
ANSI Class
Class 3

Description

Safety Vest,Polyester,Break-Away,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.