Zoro Homepage

9206SEG Birdseye Mesh, Class 3, Seg. Reflective Tape, Hi-Viz Lime, LG

  • Mfr # 62301

  • Zoro # G4328338


product price: $20.75
/ea

Key Features

Color
Hi Viz Lime
Material
100% polyester birdseye knit mesh
Back Stripe Pattern
Segmented
ANSI Type
Type R
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62301
Zoro #
G4328338
UPC #
720609623010
Country of Origin
China

Dimensions

Size
Large

Details

Color
Hi Viz Lime
Material
100% polyester birdseye knit mesh
Back Stripe Pattern
Segmented
ANSI Type
Type R
ANSI Class
Class 3
Standards
ANSI/ISEA 107-2015

Description

Size Large. 100% polyester birdseye knit mesh Type R, Class 3 t-shirt. Moisture wicking t-shirt features one left chest pocket and short sleeves. Segmented reflective tape provides additional cooling to wearer and moves with the body. Meets ANSI/ISEA 107-2015.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.