Zoro Homepage

Ammo, Safety Glasses, Anti-Scratch, Gray Lens, Gray Frame

  • Mfr # 15280

  • Zoro # G8000940


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Lens Color
Gray
Type
Economy Safety Glasses
Frame Color
Gray
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15280
Zoro #
G8000940
UPC #
720609152800
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Gray
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Ammo
Standards
ANSI Z87.1; ISO 9001:2008
Features
Wraparound Design; 9.75 Base Spherical; Stainless Steel Hinge Screws
Gender
Unisex
Primary Frame Color
Gray
Primary Lens Color
Gray

Description

Safety Glasses,Smoke Frame,Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.