Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apron, 3-Pocket Bib, F10, Royal Blue

  • Mfr # 18142

  • Zoro # G7953027


product price: $7.99
/ea

Key Features

Color
Royal Blue
Material
Poly-cotton Twill
Width
24"
Length
28"
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18142
Zoro #
G7953027
UPC #
720609181428
Country of Origin
El Salvador

Dimensions

Width
24"
Length
28"

Details

Item
Apron,3-Pocket Bib,F10,Royal Blue
Color
Royal Blue
Material
Poly-cotton Twill
Number of Pockets
3

Description

Apron,3-Pocket Bib,F10,Royal Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.