Apron, Criss Cross, F57, Orange, 65/35 Poly-Cotton Twill, Orange, 24 in, 24 x 28 in
- Mfr # 82624
- Zoro # G7953675
product price:Â
$
9.45
/ea
Key Features
Color
Orange
Material
65/35 Poly-Cotton Twill
Named Size
24 x 28 in
Width
28"
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82624
- Zoro #
- G7953675
- UPC #
- 720609826244
- Country of Origin
- El Salvador
- Item
- Apron,Criss Cross,F57,Orange
- Color
- Orange
- Material
- 65/35 Poly-Cotton Twill
- Closure Type
- 64" Long Criss-Cross Ties
Dimensions
- Named Size
- 24 x 28 in
- Width
- 28"
- Overall Length
- 24 in
- Thickness
- 7.5 oz.
- Length
- 24"
- Size
- 24" x 28"
Description
Apron,Criss Cross,F57,Orange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.