Apron, Half Bistro, F28, B/W Chalkstripe, 65/35 Poly-Cotton Twill, Chalk Stripe, 19 in, 19 x 28 in

  • Mfr # 25113

  • Zoro # G7954698


product price:  $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Color
Chalk Stripe
Material
65/35 Poly-Cotton Twill
Named Size
19 x 28 in
Width
28"
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25113
Zoro #
G7954698
UPC #
229282251133
Country of Origin
El Salvador

Dimensions

Named Size
19 x 28 in
Width
28"
Overall Length
19 in
Thickness
7.5 oz.
Length
19"
Size
19" x 28"

Details

Item
Apron,Half Bistro,F28,B/W Chalkstripe
Color
Chalk Stripe
Material
65/35 Poly-Cotton Twill

Description

Apron,Half Bistro,F28,B/W Chalkstripe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.