Badge Holder
- Mfr # BADGEU
- Zoro # G023361161
product price:Â
$
4.45
/ea
Sold in multiples of 40 for
$178.00
Key Features
Compatible Brand
DELTA PLUS
Color
Clear
Hard Hat Attachment Type
Clip-On
Material
Polycarbonate
Overall Height
2.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BADGEU
- Zoro #
- G023361161
- UPC #
- 3295249249236
- Country of Origin
- China
Dimensions
- Overall Height
- 2.44 in
- Overall Width
- 0.25 in
- Overall Length
- 3.5 in
- Wire Rope Length
- 3.5 in
- Length
- 3.5 in
Details
- Compatible Brand
- DELTA PLUS
- Color
- Clear
- Hard Hat Attachment Type
- Clip-On
- Material
- Polycarbonate
- Compatible Manufacturer Part Number
- DIAM6WTRBC, DIAM6WTRBL, DIAM6WTRJAFL, DIAM6WTRNO, DIAM6WTRNOCA, DIAM6WTRORFL, DIAM6WTRROFL, DIAM6WTRVEFL
- Compatible Product Type
- Helmet
- Compatible Series
- Diamond
- Accessory Attachment Type
- Snap-On
- Item
- Badge Holder
- Product Type
- Removable Badge Holder
- Shell Material
- Polycarbonate
- Wire Color
- Clear
Description
Badge Holder, Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.