Bib Apron, 3-Pocket, F10XL, Kelly Green, 65/35 Poly-Cotton Twill, Kelly Green, 27 in, Xl
- Mfr # 83317
- Zoro # G7953937
product price:Â
$
10.19
/ea
Key Features
Color
Kelly Green
Material
65/35 Poly-Cotton Twill
Named Size
Xl
Width
31"
Overall Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83317
- Zoro #
- G7953937
- UPC #
- 720609833174
- Country of Origin
- El Salvador
- Item
- Bib Apron,3-Pocket,F10XL,Kelly Green
- Color
- Kelly Green
- Material
- 65/35 Poly-Cotton Twill
- Closure Type
- Slider Neck Adjustment
Dimensions
- Named Size
- Xl
- Width
- 31"
- Overall Length
- 27 in
- Thickness
- 7.5 oz.
- Size
- Xl
- Length
- 27"
Description
Bib Apron,3-Pocket,F10XL,Kelly Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.