Bib Apron, 3-Pocket, F10XL, Navy, 65/35 Poly-Cotton Twill, Navy, 27 in, Xl

  • Mfr # 18164

  • Zoro # G7953998


product price:  $11.09
/ea

Key Features

Color
Navy
Material
65/35 Poly-Cotton Twill
Named Size
Xl
Width
31"
Overall Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18164
Zoro #
G7953998
UPC #
720609181640
Country of Origin
El Salvador

Dimensions

Named Size
Xl
Width
31"
Overall Length
27 in
Thickness
7.5 oz.
Size
Xl
Length
27"

Details

Item
Bib Apron,3-Pocket,F10XL,Navy
Color
Navy
Material
65/35 Poly-Cotton Twill
Closure Type
Slider Neck Adjustment

Description

Bib Apron,3-Pocket,F10XL,Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.