Bib Apron, Repellant, F66, Black, Polyurethane Coated Nylon, Black, 29 in, 29 x 26 in

  • Mfr # 28206

  • Zoro # G7953788


product price: $8.79
/ea

Key Features

Color
Black
Material
Polyurethane Coated Nylon
Named Size
29 x 26 in
Width
26"
Overall Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28206
Zoro #
G7953788
UPC #
720609282064
Country of Origin
El Salvador

Dimensions

Named Size
29 x 26 in
Width
26"
Overall Length
29 in
Length
29"
Size
29" x 26"

Details

Item
Bib Apron,Repellant,F66,Black
Color
Black
Material
Polyurethane Coated Nylon

Description

Bib Apron,Repellant,F66,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.