Bistro Apron, 2 Pocket, F54, 65/35 Poly-Cotton Twill, Burgundy, 32 in, 32 in x 28 in
- Mfr # 79052
- Zoro # G7954171
product price:Â
$
8.59
/ea
Key Features
Color
Burgundy
Material
65/35 Poly-Cotton Twill
Named Size
32 in x 28 in
Width
28"
Overall Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79052
- Zoro #
- G7954171
- UPC #
- 720609790521
- Country of Origin
- El Salvador
Dimensions
- Named Size
- 32 in x 28 in
- Width
- 28"
- Overall Length
- 32 in
- Thickness
- 7.5 oz.
- Size
- 32" x 28"
- Length
- 32"
Details
- Item
- Bistro Apron,2 Pocket,F54
- Color
- Burgundy
- Material
- 65/35 Poly-Cotton Twill
Description
Bistro Apron,2 Pocket,F54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.