Bistro Apron, F24, Sage, 65/35 Poly-Cotton Twill, Sage, 32 in, 32 in x 28 in

  • Mfr # 18931

  • Zoro # G7954068


product price:  $8.15
/ea

Key Features

Color
Sage
Material
65/35 Poly-Cotton Twill
Named Size
32 in x 28 in
Width
28"
Overall Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18931
Zoro #
G7954068
UPC #
720609189318
Country of Origin
El Salvador

Dimensions

Named Size
32 in x 28 in
Width
28"
Overall Length
32 in
Thickness
7.5 oz.
Length
32"
Size
32" x 28"

Details

Item
Bistro Apron,F24,Sage
Color
Sage
Material
65/35 Poly-Cotton Twill

Description

Bistro Apron,F24,Sage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.