Bistro Apron, Patch Pocket, F68, White, 65/35 Poly-Cotton Twill, White, 29 in, 29 in x 29-1/2 in

  • Mfr # 18805

  • Zoro # G7954129


product price:  $9.79
/ea

Key Features

Color
White
Material
65/35 Poly-Cotton Twill
Named Size
29 in x 29-1/2 in
Width
29-1/2"
Overall Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18805
Zoro #
G7954129
UPC #
720609188052
Country of Origin
El Salvador

Dimensions

Named Size
29 in x 29-1/2 in
Width
29-1/2"
Overall Length
29 in
Thickness
7.5 oz.
Size
29" x 29-1/2"
Length
29"

Details

Item
Bistro Apron,Patch Pocket,F68,White
Color
White
Material
65/35 Poly-Cotton Twill

Description

Bistro Apron,Patch Pocket,F68,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.