Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK KNIT GL 6

  • Mfr # VE702PN

  • Zoro # G921722163


product price: $1.15
/ea
Sold in multiples of 12 for $13.80

Key Features

Color
Black
Glove Coating Material
Polyurethane
Standards
EN 388 : 3121X
Glove Size
6
Glove Lining Material
Tricot Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VE702PN
Zoro #
G921722163
UPC #
-
Country of Origin
China

Dimensions

Glove Size
6

Details

Color
Black
Glove Coating Material
Polyurethane
Standards
EN 388 : 3121X
Glove Lining Material
Tricot Polyester
Item
Mechanical Glove

Description

Mechanical glove ideal for the automotive industry due to its low dirt colour

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.