
BLACK KNIT GL 9
Mfr # VE702PN
Zoro # G021722155
product price: $1.15
/eaSold in multiples of 12 for $13.80
Key Features
Glove Size
9
Glove Coating Material
Polyurethane
Glove Lining Material
Tricot Polyester
Standards
EN 388 : 3121X
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE702PN
Zoro #
G021722155
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Details
Glove Coating Material
Polyurethane
Item
Mechanical Glove
Glove Lining Material
Tricot Polyester
Standards
EN 388 : 3121X
Color
Black
Description
Mechanical glove ideal for the automotive industry due to its low dirt colour
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.