Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK NITRILE COATING PA GL 10

  • Mfr # VE713

  • Zoro # G321722190


product price: $3.45
/ea
Sold in multiples of 10 for $34.50

Key Features

Glove Coating Material
3/4 Nitrile
Glove Size
10
Glove Lining Material
Tricot Polyamide
Color
Black
Standards
EN 388 : 3121X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VE713
Zoro #
G321722190
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10

Details

Glove Coating Material
3/4 Nitrile
Glove Lining Material
Tricot Polyamide
Color
Black
Item
Mechanical Glove
Standards
EN 388 : 3121X

Description

Mechanical glove with high abrasion resistance, ideal for aqueous medium

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.