Boas, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Clear Frame
Mfr # 15400
Zoro # G8000898
product price: $6.45
/eaSold in multiples of 3 for $19.35
Key Features
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15400
Zoro #
G8000898
UPC #
720609154002
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Boas
Standards
ANSI Z87.1; ISO 9001:2008
Features
Wraparound Design; 9.75 Base Spherical; Stainless Steel Hinge Screws
Gender
Unisex
Primary Frame Color
Clear
Primary Lens Color
Clear
Description
Safety Glasses,Clr Frame,Clr,Anti-Fog
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.