Boas, Safety Glasses, Anti-Scratch, Amber Lens, Amber Frame
Mfr # 15285
Zoro # G8000870
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Type
Economy Safety Glasses
Frame Color
Amber
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15285
Zoro #
G8000870
UPC #
720609152855
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Amber
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Boas
Standards
ANSI Z87.1; ISO 9001:2008
Primary Frame Color
Amber
Gender
Unisex
Primary Lens Color
Amber
Features
Wraparound Design; 9.75 Base Spherical; Stainless Steel Hinge Screws
Description
Safety Glasses,Amber Frame,Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.