Boas, Safety Glasses, Anti-Scratch, Blue Mirror Lens, Blue Frame
Mfr # 15287
Zoro # G8000846
product price: $5.75
/eaSold in multiples of 3 for $17.25
Key Features
Type
Economy Safety Glasses
Frame Color
Blue
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15287
Zoro #
G8000846
UPC #
720609152879
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Blue Mirror
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Boas
Standards
ANSI Z87.1; ISO 9001:2008
Gender
Unisex
Features
Wraparound Design; 9.75 Base Spherical; Stainless Steel Hinge Screws
Primary Frame Color
Blue
Primary Lens Color
Blue
Description
Safety Glasses,Blue Frame,Blue Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.