Boas, Safety Glasses, Anti-Scratch, Clear Lens, Gray Frame
Mfr # 15281
Zoro # G8000907
product price: $3.51
/eaSold in multiples of 3 for $10.53
Key Features
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15281
Zoro #
G8000907
UPC #
720609152817
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Boas
Standards
ANSI Z87.1; ISO 9001:2008
Features
Wraparound Design; 9.75 Base Spherical; Stainless Steel Hinge Screws
Primary Frame Color
Gray
Primary Lens Color
Clear
Description
Safety Glasses,Smoke Temples,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.