Boas, Safety Glasses, Anti-Scratch, Indoor/Outdoor Mirror Lens, Clear Frame
Mfr # 15308
Zoro # G8000828
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15308
Zoro #
G8000828
UPC #
720609153081
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor Mirror
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Boas
Standards
ANSI Z87.1; ISO 9001:2008
Primary Frame Color
Clear
Features
Wraparound Design; 9.75 Base Spherical; Stainless Steel Hinge Screws
Primary Lens Color
Mirror
Gender
Unisex
Description
Safety Glasses,Smoke Frame,In/Out,Mirror
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.