Boonie Hat, Hi-Viz, Lime, Woven Polyester
Mfr # 61587
Zoro # G8002937
product price: $8.45
/eaSold in multiples of 2 for $16.90
Key Features
Waterproof
Yes
Standards
ANSI/SEA 107-Class Headwear
Size
One Size Fits All
Features
360 Polyester Mesh Venting; One Size Fits Most, 24" Circumference; 1" Reflective Tape
Color
Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61587
Zoro #
G8002937
UPC #
720609615879
Country of Origin
China
Dimensions
Size
One Size Fits All
Details
Waterproof
Yes
Standards
ANSI/SEA 107-Class Headwear
Features
360 Polyester Mesh Venting; One Size Fits Most, 24" Circumference; 1" Reflective Tape
Item
Boonie Hat,Hi-Viz,Lime,Woven Polyester
Color
Lime
Material
Polyester Woven 300D Oxford with PU Coating
Style
Boonie
Description
Boonie Hat,Hi-Viz,Lime,Woven Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.