Zoro Homepage

Brava, Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Frameless

  • Mfr # BRAVAIN20

  • Zoro # G216150831


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRAVAIN20
Zoro #
G216150831
UPC #
3295249283421
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Brava
Standards
ANSI-ISEA Z87.1, CSA Z94.3-20
Arm Tip Type
Curved
Temple Tip Features
Flexible
Includes Reader Lens
Reader Lens Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Diopter Location
Bottom
Diopter Strength
+2.0
Ultra-Violet Scale Protection Designation
U0
For Small Heads Designation
Not Rated for Small Heads

Description

Clear Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.