
Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Orange, Fits Hat Size 6-1/2 to 7-3/4
Mfr # WEL19113OR
Zoro # G8603271
product price: $6.79
/eaKey Features
Fits Hat Size
6-1/2 to 7-3/4
Head Protection Material
Polyethylene
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEL19113OR
Zoro #
G8603271
UPC #
720609191137
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 7-3/4
Details
Item
Bump Cap
Head Protection Material
Polyethylene
Color
Orange
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
Yes
Includes
Brow Pad
Head Protection Graphics
No Graphics
Head Protection Brand
ERB SAFETY
Includes LED Lights
No
Accessory Mounting Options
None
Number of Suspension Points
Pinlock
Description
Bump Cap, Head Protection Color Orange, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Solid, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.