Zoro Homepage

Butcher Apron, F8, Hunter Green

  • Mfr # 18120

  • Zoro # G7953751


product price: $8.15
/ea

Key Features

Color
Hunter Green
Size
34" x 23"
Closure Type
Slider Neck Adjustment
Length
34"
Material
65/35 Poly-Cotton Twill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18120
Zoro #
G7953751
UPC #
720609181206
Country of Origin
El Salvador

Dimensions

Size
34" x 23"
Length
34"
Thickness
7.5 oz.
Width
23"

Details

Item
Butcher Apron,F8,Hunter Green
Color
Hunter Green
Closure Type
Slider Neck Adjustment
Material
65/35 Poly-Cotton Twill

Description

Butcher Apron,F8,Hunter Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.