Zoro Homepage

Butcher Apron, F8, Mocha

  • Mfr # 82019

  • Zoro # G7953797


product price: $8.15
/ea

Key Features

Color
Mocha
Size
34" x 23"
Material
65/35 Poly-Cotton Twill
Length
34"
Thickness
7.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82019
Zoro #
G7953797
UPC #
720609820198
Country of Origin
El Salvador

Dimensions

Size
34" x 23"
Length
34"
Thickness
7.5 oz.
Width
23"

Details

Item
Butcher Apron,F8,Mocha
Color
Mocha
Material
65/35 Poly-Cotton Twill
Closure Type
Slider Neck Adjustment

Description

Butcher Apron,F8,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.