Zoro Homepage

Butcher Apron, F8, Raspberry

  • Mfr # 82802

  • Zoro # G7953611


product price: $8.49
/ea

Key Features

Color
Raspberry
Size
34" x 23"
Width
23"
Length
34"
Material
65/35 Poly-Cotton Twill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82802
Zoro #
G7953611
UPC #
720609828026
Country of Origin
El Salvador

Dimensions

Size
34" x 23"
Width
23"
Length
34"
Thickness
7.5 oz.

Details

Item
Butcher Apron,F8,Raspberry
Color
Raspberry
Material
65/35 Poly-Cotton Twill
Closure Type
Slider Neck Adjustment

Description

Butcher Apron,F8,Raspberry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.