Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chainsaw Chaps, Orange, Nylon, 33 in Length

  • Mfr # WELJE91233

  • Zoro # G4146536


original price: $122.99
20% off
new price: $98.39
/ea
Free Shipping & Returns

Key Features

Length
33 in
Material
Nylon
Color
Orange
Standards
ASTM F 1414, ASTM F 1897-2008
Series
91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELJE91233
Zoro #
G4146536
UPC #
-
Country of Origin
China

Dimensions

Length
33 in
Size
33 In
Overall Length
33 in

Details

Item
Chaps
Material
Nylon
Color
Orange
Standards
ASTM F 1414, ASTM F 1897-2008
Series
91
Waist Closure
Buckle
Leg Closure
Buckle
Pocket Closure
Zipper
Style
Chaps
Back of Leg Coverage
Enclosed Back
Features
Below the Knees is Secured by 2 Sets of Buckles, Breathable With Open Back Design, Each Leg is Secured by a Total of 3 Sets of Buckles, Elvex(R) Exclusively Developed Product Prolar(TM) Multi-Layer Protective Padding, Prevents Heat Build-Up, Water-Resistant
Stitching Material
Nylon
Garment Type
Chaps
Adjustable Locations
Leg, Waist
Application
Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas
Number of Covered Pockets
1
Number of Pockets
1

Description

Chaps, Garment Type Chaps, Material Nylon, Overall Length 33 in, Color Orange, Size 33 In, Waist Closure Buckle, Leg Closure Buckle, Application Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas, Standards ASTM F 1414, ASTM F 1897-2008, Adjustable Locations Leg, Waist, Back of Leg Coverage Enclosed Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.