Chainsaw Chaps, Orange, Nylon, 39 in Length
Mfr # WELJE91239
Zoro # G4111721
original price: $122.99
20% off
new price: $98.29
/ea
Free Shipping & Returns
Key Features
Length
39 in
Material
Nylon
Color
Orange
Standards
ASTM F 1414, ASTM F 1897-2008
Pocket Closure
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WELJE91239
Zoro #
G4111721
UPC #
-
Country of Origin
China
Dimensions
Length
39 in
Size
39 In
Overall Length
39 in
Details
Item
Chaps
Material
Nylon
Color
Orange
Standards
ASTM F 1414, ASTM F 1897-2008
Pocket Closure
Zipper
Waist Closure
Buckle
Series
91
Leg Closure
Buckle
Style
Chaps
Application
Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas
Number of Pockets
1
Adjustable Locations
Leg, Waist
Back of Leg Coverage
Enclosed Back
Stitching Material
Nylon
Features
Below the Knees is Secured by 2 Sets of Buckles, Breathable With Open Back Design, Each Leg is Secured by a Total of 3 Sets of Buckles, Elvex(R) Exclusively Developed Product Prolar(TM) Multi-Layer Protective Padding, Prevents Heat Build-Up, Water-Resistant
Garment Type
Chaps
Number of Covered Pockets
1
Description
Chaps, Garment Type Chaps, Material Nylon, Overall Length 39 in, Color Orange, Size 39 In, Waist Closure Buckle, Leg Closure Buckle, Application Agriculture, Construction, Crafting, Logistics, Mining, Oil and Gas, Standards ASTM F 1414, ASTM F 1897-2008, Adjustable Locations Leg, Waist, Back of Leg Coverage Enclosed Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.