Zoro Homepage

Chainsaw Protection, M, 33

  • Mfr # WELJE9133ZHV

  • Zoro # G700720625


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length
33 in
Material
Nylon
Color
High-Visibility Yellow
Size
M
Fits Waist Size
26 to 46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELJE9133ZHV
Zoro #
G700720625
UPC #
-
Country of Origin
China

Dimensions

Length
33 in
Size
M
Fits Waist Size
26 to 46 in

Details

Item
Chainsaw Protection
Material
Nylon
Color
High-Visibility Yellow
Standards
ANSI Z133-2012; ASTM-F3325-2019; ASTM-F-1897-2014
ANSI Class
3

Description

Chainsaw Protection, Material Nylon, Color High-Visibility Yellow, Size M, Standards ANSI Z133-2012; ASTM-F3325-2019; ASTM-F-1897-2014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.