Zoro Homepage

Chainsaw Protection

  • Mfr # WELJE9133ZHV

  • Zoro # G600720671


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Length
33 in
Material
Nylon
Color
High-Visibility Yellow
Size
M
Fits Waist Size
26 to 46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELJE9133ZHV
Zoro #
G600720671
UPC #
-
Country of Origin
China

Dimensions

Length
33 in
Size
M
Fits Waist Size
26 to 46 in
Overall Length
33 in
Minimum Waist Size
26 in
Maximum Waist Size
46 in

Details

Item
Chainsaw Protection
Material
Nylon
Color
High-Visibility Yellow
Standards
ANSI Z133-2012, ASTM-F-1414, ASTM-F-1897-2008
Pocket Closure
Zipper
ANSI Class
Not Rated
Waist Closure
Buckle
Style
Protective Pant
Stitching Material
Nylon
Features
Durable Outer Shell, Full Wraparound Leg Protection, Patented Smart Asymmetrical Design
Fly Closure
Zipper
Includes Suspenders
No
Number of Pockets
1
Will Fit Over Boots
Yes
Number of Covered Pockets
0
High-Visibility
Yes
Includes Belt Loops
No
Application
Chainsaw Protection
Ankle Type
Open

Description

Chainsaw Protection, Style Protective Pant, Color High-Visibility Yellow, Material Nylon, Size M, Waist Closure Buckle, Standards ANSI Z133-2012, ASTM-F-1414, ASTM-F-1897-2008, Application Chainsaw Protection, High-Visibility Yes, ANSI Class Not Rated, Ankle Type Open, Features Durable Outer Shell, Full Wraparound Leg Protection, Patented Smart Asymmetrical Design, Fly Closure Zipper, Includes Belt Loops No, Includes Suspenders No, Maximum Waist Size 46 in, Minimum Waist Size 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.