Zoro Homepage

Chainsaw Protection

  • Mfr # WELJEAP1M32

  • Zoro # G100720713


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon, Spandex
Color
Brown/Black
Size
M
Fits Waist Size
29 to 35 in
Standards
ASTM-F-1414, ASTM-F-1897-2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELJEAP1M32
Zoro #
G100720713
UPC #
-
Country of Origin
China

Dimensions

Length
32 in
Size
M
Fits Waist Size
29 to 35 in
Overall Length
32 in
Minimum Waist Size
29 in
Maximum Waist Size
35 in

Details

Item
Chainsaw Protection
Material
Nylon, Spandex
Color
Brown/Black
Standards
ASTM-F-1414, ASTM-F-1897-2008
Style
Cargo Pants
ANSI Class
Not Rated
Waist Closure
Elastic
Series
Arborpants Series 1
Pocket Closure
Button, Hook-and-Loop, Zipper
Includes Suspenders
No
Application
Chippers, Clearing Roadways, Farming, For Professional Arborists Using Chain Saws, Logging, Power Equipment, Public Works, Removing Debris, Tree Trimming and Removal, Utilities, Vegetation Management
Fly Closure
Zipper
Stitching Material
Nylon
Inseam
32 in
Features
Durable, Fully Ventilates Keeping Wearer Cool and Comfortable, Highly Breathable, Lightweight, Newly Engineered to be Lighter and Thinner While Effectively Jamming Saw Chain to Quickly Stop Cutting Action, Protective Padding, Stretches and Flexes With Climbing Movements, Washable

Description

Chainsaw Protection, Style Cargo Pants, Color Brown/Black, Inseam 32 in, Material Nylon, Spandex, Size M, Waist Closure Elastic, Standards ASTM-F-1414, ASTM-F-1897-2008, Application Chippers, Clearing Roadways, Farming, For Professional Arborists Using Chain Saws, Logging, Power Equipment, Public Works, Removing Debris, Tree Trimming and Removal, Utilities, Vegetation Management, ANSI Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.