Zoro Homepage

Chainsaw Protection

  • Mfr # WELJEAP2M29

  • Zoro # G900720692


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Material
Nylon, Spandex
Color
High-Visibility Yellow
Size
M
Fits Waist Size
29 to 35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELJEAP2M29
Zoro #
G900720692
UPC #
-
Country of Origin
China

Dimensions

Length
29 in
Size
M
Fits Waist Size
29 to 35 in
Maximum Waist Size
35 in
Overall Length
29 in
Minimum Waist Size
29 in

Details

Item
Chainsaw Protection
Material
Nylon, Spandex
Color
High-Visibility Yellow
Standards
ASTM-F-1414, ASTM-F-1897-2008
Style
Cargo Pants
Pocket Closure
Button, Hook-and-Loop, Zipper
Series
Arborpants
Waist Closure
Elastic
ANSI Class
Not Rated
Stitching Material
Nylon
High-Visibility
Yes
Inseam
29 in
Includes Suspenders
No
Fly Closure
Zipper
Features
Durable, Fully Ventilates Keeping Wearer Cool and Comfortable, Highly Breathable, Lightweight, Newly Engineered to be Lighter and Thinner While Effectively Jamming Saw Chain to Quickly Stop Cutting Action, Protective Padding, Stretches and Flexes With Climbing Movements, Washable
Application
Chippers, Clearing Roadways, Farming, For Professional Arborists Using Chain Saws, Logging, Power Equipment, Public Works, Removing Debris, Tree Trimming and Removal, Utilities, Vegetation Management

Description

Chainsaw Protection, Style Cargo Pants, Color High-Visibility Yellow, Inseam 29 in, Material Nylon, Spandex, Size M, Waist Closure Elastic, Standards ASTM-F-1414, ASTM-F-1897-2008, Application Chippers, Clearing Roadways, Farming, For Professional Arborists Using Chain Saws, Logging, Power Equipment, Public Works, Removing Debris, Tree Trimming and Removal, Utilities, Vegetation Management, High-Visibility Yes, ANSI Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.