Coat, Poly/Cotton, Buttons, White, 5XL
Mfr # 83420
Zoro # G5316068
product price: $21.89
/eaKey Features
Color
White
Material
Poly/Cotton
Closure Type
Buttons
Lining Material
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83420
Zoro #
G5316068
UPC #
720609834201
Country of Origin
El Salvador
Dimensions
Size
5XL
Details
Item
Coat
Color
White
Material
Poly/Cotton
Closure Type
Buttons
Lining Material
Mesh
Description
Chef Coat,Comfort,White,5X
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.