Zoro Homepage

Coat, Poly/Cotton, Buttons, White, Xl

  • Mfr # 83416

  • Zoro # G5315882


product price: $19.35
/ea

Key Features

Color
White
Material
Poly/Cotton
Closure Type
Buttons
Lining Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83416
Zoro #
G5315882
UPC #
720609834164
Country of Origin
El Salvador

Dimensions

Size
Xl

Details

Item
Coat
Color
White
Material
Poly/Cotton
Closure Type
Buttons
Lining Material
Mesh

Description

Chef Coat,Comfort,White,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.