Dealer Apron, F77XL, Black, 600 Denier, 100% Textured Polyester, Black, 14 in, Xl

  • Mfr # 18500

  • Zoro # G7954600


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Color
Black
Material
600 Denier, 100% Textured Polyester
Named Size
Xl
Width
25"
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18500
Zoro #
G7954600
UPC #
720609185006
Country of Origin
United States

Dimensions

Named Size
Xl
Width
25"
Overall Length
14 in
Length
14"
Size
Xl

Details

Item
Dealer Apron,F77XL,Black
Color
Black
Material
600 Denier, 100% Textured Polyester
Closure Type
Elastic Waist Strap with Metal Closure

Description

Dealer Apron,F77XL,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.