Deluxe Surveyor Vest Lime MD, 100% polyester solid front, mesh back, Hi Viz Lime, Size Medium
Mfr # 62385
Zoro # G5315690
product price: $42.95
/eaKey Features
Color
Hi Viz Lime
Material
100% polyester solid front, mesh back
Closure Type
Reinforced front zipper closure
Standards
ANSI/ISEA 107 - 2015 Type R, Class 2
Product Type
Deluxe Surveyor Vest Lime MD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62385
Zoro #
G5315690
UPC #
720609623850
Country of Origin
China
Dimensions
Size
Medium
Details
Item
Deluxe Surveyor Vest Lime MD
Color
Hi Viz Lime
Material
100% polyester solid front, mesh back
Closure Type
Reinforced front zipper closure
Standards
ANSI/ISEA 107 - 2015 Type R, Class 2
Product Type
Deluxe Surveyor Vest Lime MD
Description
Deluxe Surveyor Vest Lime MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.