Faceshield Screen Visor, Black Visor, Steel Mesh, Uncoated Lens, Black
Mfr # SV-70
Zoro # G3887852
product price: $12.59
/eaKey Features
Color
Black
Visor Color
Black
Material
Steel Mesh
Visor Material
Steel Mesh
Lens Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV-70
Zoro #
G3887852
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Visor Thickness
0.07 in
Visor Width
13 in
Visor Height
7 1/4 in
Details
Item
Faceshield Screen Visor
Color
Black
Visor Color
Black
Material
Steel Mesh
Visor Material
Steel Mesh
Lens Coating
Uncoated
For Use With
VB-10/20/30
Dielectric Protection
No
Standards
ANSI Z87.1-2010, CE 89/686/EEC PPE Directive
Features
Impact Resistant
Description
Faceshield Screen Visor, Dielectric Protection No, Features Impact Resistant, For Use With VB-10/20/30, Standards ANSI Z87.1-2010, CE 89/686/EEC PPE Directive, Visor Color Black, Visor Height 7 1/4 in, Visor Material Steel Mesh, Visor Thickness 0.07 in, Visor Width 13 in, Visor Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.