Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceshield Visor, Gold Visor, Polycarbonate, Anti-Scratch Lens, Gold

  • Mfr # FS-18GL

  • Zoro # G8596402


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Visor Color
Gold
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-18GL
Zoro #
G8596402
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.78 in
Visor Height
10 in
Visor Width
18 1/2 in

Details

Item
Face Shield Visor
Color
Gold
Visor Color
Gold
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Scratch
For Use With
Face Shield Headgear
Dielectric Protection
No
Standards
ANSI Z87.1-2010(+)
Features
Heat Tolerant, Impact Resistant
ATPV Rating
0
Hazard Risk Category (HRC)
0
Compatible with Brand
Ultimate
Application
High Temperature
Compatible with Manufacturer Model Number
HG-25, HG-35
Provides UV Protection
Yes
Includes Scratch-Resistant Visor Coating
Yes
Compatible Manufacturer Part Number
HG-25, HG-35
Compatible Manufacturer Model Number
HG-25, HG-35
For Use With Mfr. Model Number
HG-25, HG-35
Compatible with Manufacturer Model No.
HG-25, HG-35
Compatible with Mfr. Model No.
HG-25, HG-35
For Use with Mfr Model Number
HG-25, HG-35
Ultra-Violet Scale Protection Designation
U3
Visible Light Scale Protection
L0
Lens/Visor Features
UV Protection
Compatible with Series
Premium Lexan
Compatible Pump Manufacturer Part Number
HG-25, HG-35
Compatible Mfr. Model Number
HG-25, HG-35

Description

Face Shield Visor, Application High Temperature, Compatible with Brand Ultimate, Compatible Grainger Part Number 9XC24, Compatible with Manufacturer Model Number HG-25, HG-35, Compatible with Series Premium Lexan, Dielectric Protection No, Features Heat Tolerant, Impact Resistant, For Use With Face Shield Headgear, Includes Scratch-Resistant Visor Coating Yes, Provides UV Protection Yes, Standards ANSI Z87.1-2010(+), Ultra-Violet Scale Protection Designation U3, Visible Light Scale Protection L0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.