Girl Power at Work, Safety Glasses, Anti-Fog, Gray Lens, Pink Frame, Frameless
Mfr # 17947
Zoro # G5180901
product price:Â $2.15
/ea
Sold in multiples of 12 for $25.80
Key Features
Lens Color
Gray
Frame Type
Frameless
Frame Color
Pink
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17947
Zoro #
G5180901
UPC #
720609179470
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Pink
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Girl Power at Work
Standards
ANSI Z87.1-Impact
UV Protection
99.9% UV Protection
Metal Detectable
No
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Women's
Arm Tip Type
Contoured
Arm Color
Pink
Includes Polarized Lens Coating
No
Description
Safety Glasses, Series Girl Power at Work, Gender Women's, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Pink, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Light Pink, Temple Style Contoured, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1 High Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.