
GREY GLOVE 06
Mfr # VE702PESD
Zoro # G821722171
product price: $1.99
/eaSold in multiples of 12 for $23.88
Key Features
Glove Coating Material
Polyurethane
Glove Size
6
Glove Lining Material
Tricot Polyester
Standards
EN 388 : 3121A; EN16350 (electrostatic properties in ATEX area)
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE702PESD
Zoro #
G821722171
UPC #
-
Country of Origin
China
Dimensions
Glove Size
6
Details
Glove Coating Material
Polyurethane
Item
Mechanical Glove
Glove Lining Material
Tricot Polyester
Standards
EN 388 : 3121A; EN16350 (electrostatic properties in ATEX area)
Color
Gray
Description
Tactile mechanical glove with electrostatic properties
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.