Zoro Homepage

GREY GLOVE 08

  • Mfr # VE702PESD

  • Zoro # G121722161


product price: $1.99
/ea
Sold in multiples of 12 for $23.88

Key Features

Glove Coating Material
Polyurethane
Glove Size
8
Glove Lining Material
Tricot Polyester
Color
Gray
Standards
EN 388 : 3121A; EN16350 (electrostatic properties in ATEX area)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE702PESD
Zoro #
G121722161
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Glove Coating Material
Polyurethane
Glove Lining Material
Tricot Polyester
Color
Gray
Standards
EN 388 : 3121A; EN16350 (electrostatic properties in ATEX area)
Item
Mechanical Glove

Description

Tactile mechanical glove with electrostatic properties

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.