Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GREY GLOVE 09

  • Mfr # VE702PESD

  • Zoro # G621722180


product price: $1.99
/ea
Sold in multiples of 12 for $23.88

Key Features

Glove Coating Material
Polyurethane
Standards
EN 388 : 3121A; EN16350 (electrostatic properties in ATEX area)
Glove Lining Material
Tricot Polyester
Color
Gray
Glove Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VE702PESD
Zoro #
G621722180
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9

Details

Item
Mechanical Glove
Glove Coating Material
Polyurethane
Standards
EN 388 : 3121A; EN16350 (electrostatic properties in ATEX area)
Glove Lining Material
Tricot Polyester
Color
Gray

Description

Tactile mechanical glove with electrostatic properties

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.