
GREY GLOVE 10
Mfr # VE702PESD
Zoro # G621722166
product price: $1.99
/eaSold in multiples of 12 for $23.88
Key Features
Glove Coating Material
Polyurethane
Glove Size
10
Standards
EN 388 : 3121A; EN16350 (electrostatic properties in ATEX area)
Color
Gray
Glove Lining Material
Tricot Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE702PESD
Zoro #
G621722166
UPC #
-
Country of Origin
China
Dimensions
Glove Size
10
Details
Glove Coating Material
Polyurethane
Item
Mechanical Glove
Standards
EN 388 : 3121A; EN16350 (electrostatic properties in ATEX area)
Color
Gray
Glove Lining Material
Tricot Polyester
Description
Tactile mechanical glove with electrostatic properties
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.