
GREY GLOVE 11
Mfr # VE702PESD
Zoro # G221722177
product price: $1.99
/eaSold in multiples of 12 for $23.88
Key Features
Glove Coating Material
Polyurethane
Standards
EN 388 : 3121A; EN16350 (electrostatic properties in ATEX area)
Glove Lining Material
Tricot Polyester
Glove Size
11
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE702PESD
Zoro #
G221722177
UPC #
-
Country of Origin
China
Dimensions
Glove Size
11
Details
Glove Coating Material
Polyurethane
Standards
EN 388 : 3121A; EN16350 (electrostatic properties in ATEX area)
Item
Mechanical Glove
Glove Lining Material
Tricot Polyester
Color
Gray
Description
Tactile mechanical glove with electrostatic properties
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.