
GREY NITRILE COATIN VE712 GL 9
Mfr # VE712GR
Zoro # G321722176
product price: $1.85
/eaSold in multiples of 10 for $18.50
Key Features
Glove Size
9
Glove Lining Material
Tricot Polyester
Glove Coating Material
Smooth Nitrile
Standards
EN 388 : 3121X; ISO 18889: GR
Color
Black-Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VE712GR
Zoro #
G321722176
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Details
Glove Lining Material
Tricot Polyester
Glove Coating Material
Smooth Nitrile
Item
Mechanical Glove
Standards
EN 388 : 3121X; ISO 18889: GR
Color
Black-Gray
Description
Mechanical glove with pesticide protection, ideal for oily and greasy environments
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.