Zoro Homepage

GREY NITRILE COATING PES GL 7

  • Mfr # VE712GR

  • Zoro # G721722165


product price: $1.85
/ea
Sold in multiples of 10 for $18.50

Key Features

Glove Lining Material
Tricot Polyester
Glove Coating Material
Smooth Nitrile
Glove Size
7
Color
Black-Gray
Standards
EN 388 : 3121X; ISO 18889: GR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE712GR
Zoro #
G721722165
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7

Details

Glove Lining Material
Tricot Polyester
Glove Coating Material
Smooth Nitrile
Color
Black-Gray
Item
Mechanical Glove
Standards
EN 388 : 3121X; ISO 18889: GR

Description

Mechanical glove with pesticide protection, ideal for oily and greasy environments

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.