Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GREY PES LATEX COAT GLOVE 8

  • Mfr # VE630

  • Zoro # G321722183


product price: $2.49
/ea
Sold in multiples of 12 for $29.88

Key Features

Glove Size
8
Color
Gray-Black
Glove Lining Material
Tricot Polyester
Glove Coating Material
Grip Textured Latex
Standards
EN 388 : 2131X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE630
Zoro #
G321722183
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Color
Gray-Black
Glove Lining Material
Tricot Polyester
Glove Coating Material
Grip Textured Latex
Item
Mechanical Glove
Standards
EN 388 : 2131X

Description

Mechanical glove ideal for precision work in oily environments

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.