Zoro Homepage

GREY PES LATEX GLOVE 7

  • Mfr # VE630

  • Zoro # G421722175


product price: $2.49
/ea
Sold in multiples of 12 for $29.88

Key Features

Glove Lining Material
Tricot Polyester
Glove Size
7
Color
Gray-Black
Glove Coating Material
Grip Textured Latex
Standards
EN 388 : 2131X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE630
Zoro #
G421722175
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7

Details

Glove Lining Material
Tricot Polyester
Color
Gray-Black
Glove Coating Material
Grip Textured Latex
Standards
EN 388 : 2131X
Item
Mechanical Glove

Description

Mechanical glove ideal for precision work in oily environments

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.